Menu Search
NVENT HOFFMAN #A806CHQR

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 8 x 6 x 3.5 in.

SKU # 78351056850 Manufacturer Series: Quick Release CHQR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Optional Panel: A8P6
Material Thickness: 14 Gauge
Height: 8 in.
Width: 6 in.
Depth: 3.5 in.
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13