Menu Search
NVENT HOFFMAN #A36N246LP

Enclosure, Wall Mount; Steel; HxWxD: 36 x 24 x 6 in.

SKU # 78351079990 Manufacturer Series: Control Enclosure N-LP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in.
Depth: 6 in.
Finish: Gray
Material Thickness: 14 Gauge
Cover Latching: Latch, 1/4 Turn Flush T Handle
Height: 36 in.
Optional Panel: A36N24MP
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Cover Mounting: Hinge
Cover Type: Solid
Mounting: Internal Holes

Additional Info: External Depth: 6.62 in