Menu Search

NVENT HOFFMAN

Conceptâ„¢ Enclosure, Wall Mount; Steel; Solid; RAL 7035

(6 Product Options) Manufacturer Series: CSD
  • Type: Wall Mount Enclosure
  • NEMA: 4
  • Material: Steel
  • Finish: Light Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Light Gray
Material Thickness: 18 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Depth: 6 in. (152mm)
Mounting: Internal Holes