Menu Search
NVENT HOFFMAN #CP525518B

HMI Enclosure, 21.65 in. W x 20.47 in. H x 7.09 in. D

SKU # 78351015211 Manufacturer Series: C2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HMI Enclosure
NEMA: Type 4, 12
Material: Steel
Finish: Black Polyester Powder Paint
Material Thickness: 14 ga
Cover Latching: Single Point
Height: 20.47 in.
Width: 21.65 in.
Depth: 7.09 in.
Window Dimensions: WxH: 18.9 x 19.09 in.
Mounting: Pendant/Pedestal

A traditional landscape-oriented HMI enclosure made of light-gray steel, the concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant or pedestal mounted system has many possible configurations and mod