Menu Search
NVENT HOFFMAN #Q202018PCICC

Q-Line Enclosure, Wall Mount; HxWxD: 200mm x 200mm x 173mm

SKU # 78351014469 Manufacturer Series: I
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Material Specification: Polycarbonate
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 200mm
Width: 200mm
Depth: 173mm
Mounting: Internal Holes