Menu Search
NVENT HOFFMAN #Q131310ABECC

Q-Line Wall Mount Enclosure, 125mm W x 125mm H x 100mm D, Clear

SKU # 78351017849 Manufacturer Series: Q41
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray Inside and Outside
Cover Mounting: Screw-on
Cover Latching: Screw
Cover Type: Clear
Height: 125mm
Width: 125mm
Depth: 100mm
Optional Panel: Q1313PE

QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.