Menu Search
NVENT HOFFMAN #A666DL

Wall Mount Enclosure, 152mm W x 152mm H x 152mm D, Steel

SKU # 78351060050 Manufacturer Series: A51
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: NEMA 12, 13
Material: Steel
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
Material Thickness: 16 ga
Cover Latching: Quick Release Latch
Cover Type: Removable Door, Lift-Off Hinges
Height: 152mm
Width: 152mm
Depth: 152mm
Mounting: External Bracket
Optional Panel: A6P6, A6P6G

Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.