The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #HSDS090604SS

Wall Mount Enclosure, 156mm W x 232mm H x 102mm D, Solid

SKU # 78351030516 Manufacturer Series: HS1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sanitary Washdown Wall Mount Enclosure
NEMA: NEMA 4, 4X, 12
Material: Stainless Steel
Finish: No. 4 Dairy
Material Thickness: 14 ga
Material Specification: Type 304
Cover Mounting: Screw-on
Cover Latching: Screw
Cover Type: Solid
Height: 232mm
Width: 156mm
Depth: 102mm
Mounting: Holes
Optional Panel: A8P6, A8P6G, A8P6SS

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food & Beverage applications that have direct and indirect food contact. The HyShed Screw Cover enclosures feature a 10-degree sloped