Menu Search
NVENT HOFFMAN #A242006LPEMCSS

Wall Mount Enclosure, 508mm W x 610mm H x 152mm D, Clamp

SKU # 78351025879 Manufacturer Series: A4SEM
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 3, 4, 4X, 12, 13
Material: Stainless Steel
Finish: No. 4 Brushed
Material Thickness: 14 ga
Material Specification: Type 304
Cover Mounting: Clamp
Cover Type: Removable Door, Continuous Hinge
Height: 610mm
Width: 508mm
Depth: 152mm
Optional Panel: A24P20G

Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.