The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #CSD242416SS

Wall Mount Enclosure, 610mm W x 1067mm H x 406mm D, Solid

SKU # 78351034562 Manufacturer Series: CWS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: No. 4 Brushed
Material Thickness: 14 ga Door/16 ga Body
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Flush 1/4 Turn Latch
Cover Type: Solid
Height: 1067mm
Width: 610mm
Depth: 406mm
Mounting: Holes
Optional Panel: CP2424, CP2424G

For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.