Menu Search
NVENT HOFFMAN #HSDH302412SS

Wall Mount Enclosure, 610mm W x 762mm H x 305mm D, Solid

SKU # 78351034812 Manufacturer Series: HS1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sanitary Washdown Wall Mount Enclosure
NEMA: NEMA 4, 4X, 12
Material: Stainless Steel
Finish: No. 4 Dairy
Material Thickness: 14 ga
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: (4) Latch
Cover Type: Solid
Height: 762mm
Width: 610mm
Depth: 305mm
Mounting: Holes
Optional Panel: A30P24, A30P24G, A30P24SS6

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food & Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.