Menu Search
NVENT HOFFMAN #CDSC363216

Wall Mount Enclosure, 813mm W x 914mm H x 406mm D, Solid

SKU # 78351029548 Manufacturer Series: CWD
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: NEMA 4, 12, 13
Material: Steel
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
Material Thickness: 14 ga
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid
Height: 914mm
Width: 813mm
Depth: 406mm
Mounting: Holes
Optional Panel: CP3630G, CP3630

Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN