Menu Search
NVENT HOFFMAN #A48AB3812LP

Wall Mount Enclosure, 949mm W x 1219mm H x 305mm D, Steel

SKU # 78351032740 Manufacturer Series: A22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Fixed Depth Disconnect Enclosure
NEMA: NEMA 12, 13
Material: Steel
Finish: ANSI-61 Gray Outside and White Inside
Material Thickness: 14 ga
Cover Type: Removable Door, Continuous Hinge
Height: 1219mm
Width: 949mm
Depth: 305mm
Mounting: External Bracket
Optional Panel: A42P36, A42P36G

These enclosures house Allen-Bradley Bulletin 1494F flange-mount disconnect switches and Bulletin 1494D flange-mount operators for circuit breakers.