Menu Search
NVENT HOFFMAN #CDSC603816

Wall Mount Enclosure, 965mm W x 1524mm H x 406mm D, Solid

SKU # 78351029554 Manufacturer Series: CWD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Disconnect Enclosure
NEMA: NEMA 4, 12, 13
Material: Steel
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
Material Thickness: 14 ga
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid
Height: 1524mm
Width: 965mm
Depth: 406mm
Mounting: Holes
Optional Panel: CP6036G, CP6036

Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN