Menu Search
MISC- KLM MISC VENDR #PAW2422

Heater, Wall, 240VAC, 2250W, 2.1-9.4A, White

SKU # 62026099700 Manufacturer Series: PIC-A-WATT PAW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240V AC
Watts: 500-2250W
Color: White
Housing HxWxD: 7.50x13.50x4.50 in.
Control: Thermostat
Mounting: Wall

Wall Mount Heaters: Type - Fan Forced Wall Heater; Grade - Residential; Voltage - 240VAC; Watts - 500-2250; Color - White; Housing HxWxD - 7.50x13.50x4.50 in.; Control - Thermostat; Mounting - Wall; Additional Information - Amps: 2.1-9.4, CFM: 65 ; Manufacturer Series - PIC-A-WATT PAW

Additional Info: Amps: 2.1-9.4, CFM: 65