Menu Search
OUELLET #OAC01500BL-T

Commercial Fan Forced Wall Heater White

SKU # 62526211564 Manufacturer Series: OAC
Type: Fan Forced Wall Heater
Grade: Commercial
Voltage: 240/208V AC
Watts: 1500/1125W
Color: White
Housing HxWxD: 506x368x109mm 19.88x14.44x4.31"
Control: Built-In Thermostat
Mounting: Recessed