Menu Search

OUELLET ELECTRIC HEATING #OAC03000BL

Commercial Fan Forced Wall Heater White

SKU: 62526210422
Manufacturer Series: OAC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fan Forced Wall Heater
Grade: Commercial
Voltage: 240/208V AC
Watts: 3000/2250W
Color: White
Housing HxWxD: 506x368x109mm 19.88x14.44x4.31"
Control: Built-In Thermostat
Mounting: Recessed
Description
Wall Mount Heaters: Type - Fan Forced Wall Heater; Grade - Commercial; Voltage - 240/208VAC; Watts - 3000/2250; Color - White; Housing HxWxD - 506x368x109mm 19.88x14.44x4.31"; Control - Built-In Thermostat; Mounting - Recessed; Manufacturer Series - OAC