Menu Search
OUELLET ELECTRIC HEATING #OVE1500BL-T

Residential Fan Forced Wall Heater White

SKU # 62526211334 Manufacturer Series: European-Style, OVE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240/208V AC
Watts: 1500/1125W
Color: White
Housing HxWxD: 419x295x101mm 16.50x11.63x4.00"
Control: Thermostat, 2-Stage
Mounting: Recessed or Surface

Wall Mount Heaters: Type - Fan Forced Wall Heater; Grade - Residential; Voltage - 240/208VAC; Watts - 1500/1125; Color - White; Housing HxWxD - 419x295x101mm 16.50x11.63x4.00"; Control - Thermostat, 2-Stage; Mounting - Recessed or Surface; Additional Information - Alternate Installation Wattage: 750/563W; Manufacturer Series - European-Style, OVE

Additional Info: Alternate Installation Wattage: 750/563W