(0)

OUELLET ELECTRIC HEATING #OVS0502BL

Residential Fan Forced Wall Heater White

SKU: 62526212057
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 120V AC
Watts: 500W
Color: White
Housing HxWxD: 406x206x76mm 16.00x8.13x3.00"
Mounting: Recessed
Manufacturer Series: OVS
Description
Wall Mount Heaters: Type - Fan Forced Wall Heater; Grade - Residential; Voltage - 120VAC; Watts - 500; Color - White; Housing HxWxD - 406x206x76mm 16.00x8.13x3.00"; Mounting - Recessed; Manufacturer Series - OVS