Menu Search
OUELLET #OVS1250BL

Residential Fan Forced Wall Heater White

SKU # 62526212046 Manufacturer Series: OVS
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240/208V AC
Watts: 1250/938W
Color: White
Housing HxWxD: 355x179x76mm 13.88x7.06x3.00"
Mounting: Recessed