Menu Search
OUELLET #OVS0752BL

Wall Fan Heater, 120VAC, 750W, Surface or Recessed Mount

SKU # 62526212060 Manufacturer Series: Series OVS
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 120V AC
Watts: 750W
Color: White
Control: Built-In Thermostat
Mounting: Surface or Recessed

OUE OVS0752BL 750W-120V-BL-WL-HEATR