Menu Search
OUELLET #OFB1502BL

Wall Fan Heater, Surface Mount, 120V, 750/1500W, 6.19x12.81x5.69 in., White

SKU # 62526242403 Manufacturer Series: OFB
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 120V
Watts: 750/1500W
Color: White
Housing HxWxD: 6.19x12.81x5.69 in.
Control: Thermostat, Timer
Mounting: Surface

Small and discrete, the Sahara is designed to blend in with every decor. The ultra quiet fan and warm air outlet direct air to the center of the room, rapidly providing comfortable heating. This forced-air heater is ideal for room requiring focus heating for specific periods of time.

Additional Info: Finish: Epoxy-Polyester Powder Paint