You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OUELLET ELECTRIC HEATING #OVE1502

Wall Heater, 120VAC, 1500W, 16.50x13.19x4.00 in.

SKU # 62526212706 Manufacturer Series: Series OVE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 120V AC
Watts: 1500W
Housing HxWxD: 16.50x13.19x4.00 in.
Mounting: Surface or Recessed

The OVE European-style bathroom wall heater is designed for areas with space restrictions and high heating requirements. With its squirrel-cage fan, the OVE will quickly warm up a room with limited available wall space. Its ribbon-type heating element pro