Menu Search
OUELLET ELECTRIC HEATING #OVE1502SS

Wall Heater, 120VAC, 1500W, 16.50x13.19x4.00 in.

SKU # 62526231111 Manufacturer Series: Series OVE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 120V AC
Watts: 1500W
Color: Stainless Steel
Housing HxWxD: 16.50x13.19x4.00 in.
Mounting: Surface or Recessed

The OVE European-style bathroom wall heater is designed for areas with space restrictions and high heating requirements. With its squirrel-cage fan, the OVE will quickly warm up a room with limited available wall space. Its ribbon-type heating element pro