Menu Search
OUELLET #OVE1502BL

Wall Heater, 120VAC, 1500W, 16.50x13.19x4.00 in., White

SKU # 62526212080 Manufacturer Series: Series OVE
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 120V AC
Watts: 1500W
Color: White
Housing HxWxD: 16.50x13.19x4.00 in.
Mounting: Surface or Recessed

The OVE European-style bathroom wall heater is designed for areas with space restrictions and high heating requirements. With its squirrel-cage fan, the OVE will quickly warm up a room with limited available wall space. Its ribbon-type heating element pro