Menu Search
OUELLET ELECTRIC HEATING #OVS2008AM

Wall Heater, 208VAC, 2000W, 16.00x8.13x1.25 in., Almond

SKU # 62526227061 Manufacturer Series: Series OVS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 208V AC
Watts: 2000W
Color: Almond
Housing HxWxD: 16.00x8.13x1.25 in.
Control: Built-In Thermostat, Control Knob
Mounting: Recessed

The OVS residential wall fan heater is designed for areas where space is limited. Four mounting positions are available. This high-efficiency heater is equipped with a silent axial fan that blows air over a durable tubular heating element with fins produc