Menu Search
OUELLET ELECTRIC HEATING #OVS1000BL-TB6

Wall Heater, 240/208VAC, 1000/750W, 16.00x8.13x1.25 in.

SKU # 62526243344 Manufacturer Series: Series OVS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240/208V AC
Watts: 1000/750W
Color: White
Housing HxWxD: 16.00x8.13x1.25 in.
Control: Built-In Thermostat, Control Knob
Mounting: Recessed

The OVS residential wall fan heater is designed for areas where space is limited. Four mounting positions are available. This high-efficiency heater is equipped with a silent axial fan that blows air over a durable tubular heating element with fins produc