Menu Search
OUELLET ELECTRIC HEATING #OVE1500-TM

Wall Heater, 240/208VAC, 1500/1125W, 16.50x13.19x4.00 in.

SKU # 62526212705 Manufacturer Series: Series OVE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240/208V AC
Watts: 1500/1125W
Housing HxWxD: 16.50x13.19x4.00 in.
Control: Thermostat, 2-Stage with 60 Minute Timer
Mounting: Surface or Recessed

The OVE European-style bathroom wall heater is designed for areas with space restrictions and high heating requirements. With its squirrel-cage fan, the OVE will quickly warm up a room with limited available wall space. Its ribbon-type heating element pro