Menu Search
OUELLET #OVN1500NL

Wall Heater, 240/208VAC, 1500/1125W, 16.56x12.56x4.25 in.

SKU # 62526244740 Manufacturer Series: Series OVN
Type: Fusion Forced Air Wall Heater
Grade: Residential
Voltage: 240/208V AC
Watts: 1500/1125W
Color: Semi-Gloss Black
Housing HxWxD: 16.56x12.56x4.25 in.
Control: Built-In Electronic Digital Thermostat/Timer
Mounting: Surface or Recessed

Very compact, the OVN wall heater is specially designed for rooms with little wall space and high heating requirements. Its cast aluminum front cover inspired by a Morelli design adds a touch of elegance to your decor. The electronic digital thermostat an