Menu Search
OUELLET #OVS0750CM

Wall Heater, 240/208VAC, 750/563W, 16.00x8.13x1.25 in.

SKU # 62526257225 Manufacturer Series: Series OVS
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240/208V AC
Watts: 750/563W
Color: Metallic Charcoal
Housing HxWxD: 16.00x8.13x1.25 in.
Control: Built-In Thermostat, Control Knob
Mounting: Recessed

The OVS residential wall fan heater is designed for areas where space is limited. Four mounting positions are available. This high-efficiency heater is equipped with a silent axial fan that blows air over a durable tubular heating element with fins produc