Menu Search
OUELLET #OVS2008BL

Wall Heater, Recessed or Surface Mount, 208V, 2000W, 16.00 in. H x8.15 in. W x 3 in. D, White

SKU # 62526225138 Manufacturer Series: OVS
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 208V
Watts: 2000W
Color: White
Housing HxWxD: 16.00x8.15x3.00 in.
Control: Built-In Thermostat, Tamper-Resistant
Mounting: Recessed or Surface

Additional Info: Finish: Epoxy-Polyester Powder Paint