Menu Search
Wall Mount Heaters Wall Heater, Surface Mount, 240V, 750/1500W, 12.81 in. H x 5.68 in. W x 4.44 in. D, White

OUELLET ELECTRIC HEATING #OFB1500BL

Wall Heater, Surface Mount, 240V, 750/1500W, 12.81 in. H x 5.68 in. W x 4.44 in. D, White

SKU #62526242402
Manufacturer Series: OFB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240V
Watts: 750/1500W
Color: White
Housing HxWxD: 12.81x5.68x4.44 in.
Control: Thermostat
Mounting: Surface

Wall Mount Heaters: Type - Fan Forced Wall Heater; Grade - Residential; Voltage - 240V; Watts - 750/1500; Color - White; Housing HxWxD - 12.81x5.68x4.44 in.; Control - Thermostat; Mounting - Surface; Additional Information - Finish: Epoxy-Polyester Powder Paint; Manufacturer Series - OFB

Additional Info: Finish: Epoxy-Polyester Powder Paint