Menu Search
LEGRAND - PASS & SEYMOUR #510-S

Interchangeable Wall Plate Screw, 6 - 32 Thread, Oval, Slotted Head, 42371 in Length

SKU # 78500700256
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Plate
Head: Oval, Slotted
Thread Size: 6 - 32
Length: 1/2 in.
Material: Stainless Steel

Wall Plate Screws: Type - Wall Plate; Head - Oval, Slotted; Thread Size - 6 - 32; Length - in - 1/2; Material - Stainless Steel