You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #326

Strap, Mounting, Blank Opening Insert, Brown

SKU # 78500732600
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Wall Plate Insert Fillers-Adapters
Type: Wall Plate
Material: Steel
Plate Configuration: Decorator
Insert Opening: Blank
Color: Brown
Mounting: Box