Menu Search

LEGRAND - PASS & SEYMOUR #325-BK

Wall Plate Insert Decorator

SKU: 78500700199
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Accessory Type: Wall Plate Insert Fillers-Adapters
Type: Wall Plate Insert
Material: Polycarbonate
Plate Configuration: Decorator
Insert Opening: Blank
Color: Black
Mounting: Box
Description
Wall Plate Insert Fillers-Adapters: Type - Wall Plate Insert; Plate Configuration - Decorator; Insert Opening - Blank; Material - Polycarbonate; Color - Black; Mounting - Box