Menu Search
LEGRAND - PASS & SEYMOUR #325-W

Wall Plate Insert Decorator

SKU # 78500725667
Accessory Type: Wall Plate Insert Fillers-Adapters
Type: Wall Plate Insert
Material: Polycarbonate
Plate Configuration: Decorator
Insert Opening: Blank
Color: White
Mounting: Box