Menu Search
LUTRON #DV-BI-WH

Blank Insert, White, Blank Insert, Wall Mount, Plastic

SKU # 02755733424
Accessory Type: Wall Plate Insert Fillers-Adapters
Type: Diva Blank Insert
Material: Plastic
Insert Opening: Blank
Color: White
Mounting: Wall Mount

Wall Plate Insert Fillers-Adapters: Type - Diva Blank Insert; Insert Opening - Blank; Material - Plastic ; Color - White; Mounting - Wall Mount; Additional Information - Orientation: Vertical, Dimension: 4.20 in. W x 0.30 in. D x 1.70 in. L

Additional Info: Orientation: Vertical, Dimension: 4.20 in. W x 0.30 in. D x 1.70 in. L