Menu Search
LEVITON #88018

Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.406 ID; White

SKU # 06867916654
Plate Type: Cable/Telco
Size: Standard
Gangs: 1
Configuration: (1) Cable Hole 0.406 ID
Material: Thermoset
Finish: White