Menu Search
COOPER WIRING #S1961GY

Receptacle Outlet Cover, Dustproof Cover, Plastic, Horizontal Mounting

SKU # 03266461009
Type: Receptacle Outlet Cover
Cover: Dustproof Cover
Material: Plastic
Mounting Position: Horizontal

Wall Plates w/Covers: Type - Receptacle Outlet Cover; Cover - Dustproof Cover; Material - Plastic; Mounting Position - Horizontal; Additional Information - Includes Gasket to Seal Device Opening and Edges

Additional Info: Includes Gasket to Seal Device Opening and Edges