Menu Search
SIGNIFY #LP7T

LytePro Wall Mount Security, LED, 70W

SKU # 62456318524 Manufacturer Series: 7
Fixture Type: Wall Mount Security
Lamp Type: LED
Watts: 70W
Lamp Included: Yes
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Titanium
Refractor: Glass
LxWxD: 7.60x3.90x4.50" (193x99x114mm)

Additional Info: Wet location use