Menu Search
BEGHELLI #MEZ-LED-AC-DB120/277

Wall Mount Area, LED, 10W

SKU # 88468500015 Manufacturer Series: Mezzo
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 10W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 10.47x6.54x3.78" (266x166x96mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - LED; Watts - 10; Lamp Included - Yes; Voltage - 120/277V; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 10.47x6.54x3.78" (266x166x96mm); Additional Information - Includes: Photocell. Listed: Wet Location, cETL; Manufacturer Series - Mezzo

Additional Info: Includes: Photocell. Listed: Wet Location, cETL