Menu Search
COOPER LIGHTING SOLUTIONS #XTOR5A347V

Wall Mount Area Cutoff, LED, 50W

SKU # 08008367029 Manufacturer Series: XTOR
RoHS Compliant
Fixture Type: Wall Mount Area Cutoff
Lamp Type: LED
Watts: 50W
Lamp Included: Yes
Voltage: 347V
Ballast Type: LED Driver
Housing: Die Cast Aluminum
Finish: Carbon Bronze
LxWxD: 11.00 x 8.75 x 6.25 in.

Additional Info: Full Cutoff Luminaire, Wet Location Use