Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
COOPER LIGHTING SOLUTIONS #HPFZ158

Z-Pak Wall Mount Area, HPS, 150W

SKU # 62269694972
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: NPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 9.25x14.25x7.75" (235x362x197mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - NPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Borosilicate Glass; LxWxD - 9.25x14.25x7.75" (235x362x197mm); Manufacturer Series - Z-Pak