Menu Search
COOPER LIGHTING SOLUTIONS #XTOR2A-PC1

Crosstour Wall Mount Area, LED, 20W

SKU # 08008359239
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 20W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 6.75x5.75x3.63"

Additional Info: 5000K