Menu Search
COOPER LIGHTING SOLUTIONS #LS70G

Wally Glass Wall Mount Area, Metal Halide, 70W

SKU # 62269639941
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 70W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 9.25x8.38x7.87"