Menu Search
COOPER LIGHTING SOLUTIONS #XTOR1B-PC1

Lumark Wall Mount Luminaire, LED Lamp, 120/277V, 12W

SKU # 08008377799 Manufacturer Series: Crosstour, XTOR
Fixture Type: Wall Pack Full Cutoff
Lamp Type: LED
Watts: 12W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Lumens: 1418
LxWxD: 6-3/4 x 5-3/4 x 3-5/8 in.

COO XTOR1B-PC1 12W 5K 120V PC