Menu Search
COOPER LIGHTING SOLUTIONS #XTOR4B

Lumark Wall Pack, LED Lamp, 38W, 120-277V, LED Driver Ballast

SKU # 08008377800 Manufacturer Series: Crosstour XTOR
RoHS Compliant
Fixture Type: Wall Pack
Lamp Type: LED
Watts: 38W
Voltage: 120-277V
Ballast Type: LED Driver
Housing: Die Cast Aluminum
Finish: TGIC Carbon Bronze
Lumens: 4269
Refractor: Tempered Glass
LxWxD: 6.63x4.00x8.00 in. (168x102x203 mm)

The patented Lumark Crosstour LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a se