Menu Search
COOPER LIGHTING SOLUTIONS #WPL6B46W

Wall and Ceiling Light Fixture, LED Lamp, 46W, 120-277V

SKU # 08008375140 Manufacturer Series: Wal-Pak
Fixture Type: Wall and Ceiling Light Fixture
Lamp Type: LED
Watts: 46W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Powder Coated