Menu Search
COOPER LIGHTING SOLUTIONS #XTOR3A

Crosstour Wallpack, LED, Glass Refractor, 30 Watt

SKU # 08008359229
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 30W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 8.00x6.63x4.00"

Additional Info: Color Temperature: 5000K. Lumens: 2240. Lamp Life (approx): 50,000 Hrs. Dark Sky Compliant