Menu Search
CREE LIGHTING #SEC-EDG-2M-WM-02-E-UL-BK-525

Wall Mount Luminaire, LED Lamp, 37W, 120-277V, 3550 lm

SKU # 84966501439 Manufacturer Series: Series E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Luminaire
Lamp Type: LED
Watts: 37W
Lamp Included: Yes
Voltage: 120-277V
Ballast Type: LED Driver
Housing: Die Cast Aluminum
Lumens: 3550 lm
LxWxD: 9.90x18.30x4.10 in.

The Cree Edge wall mount luminaire has a slim, low profile design. The luminaire end caps are made from rugged die cast aluminum with integral, weathertight LED driver compartments and high performance aluminum heat sinks specifically designed for LED applications. Housing is rugged aluminum. Includes a lightweight mounting box for installation over standard and mud ring single gang J-Boxes. Secures to wall with four 3/16 in. (5mm) screws (by others). Conduit entry from top, bottom, sides and rear. Allows mounting for uplight or downlight. Designed and approved for easy through-wiring. Includes leaf/debris guard.